Motion
L070 OCT HYTREL 1/2

LOVEJOY INC
L070 OCT HYTREL 1/2

Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw, 3600 rpm
MI ITEM #00516392
MFR #L070 OCT HYTREL 1/2
Price$26.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L070 OCT HYTREL 1/2

Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw, 3600 rpm
MI ITEM #00516392
MFR #L070 OCT HYTREL 1/2

Mfr description
L070-SPIDER OCT-HYTREL-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.05/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter
    0.5000 in
  • Bore Length
    0.7500 in
  • Coupling Diameter
    1.3600 in | 34.53 mm
  • Coupling Overall Length
    2.0000 in, 50.79 mm
  • Coupling Size
    L070
  • Coupling Size Code
    L070
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    1.360 in
  • Weight
    0.02 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Open Center
  • Element Durometer
    55
  • Element Material
    Thermoplastic Elastomer (Hytrel)
  • Element Type
    Spider - Open Center
  • Horsepower @ 100 RPM
    0.18 hp
  • Hub Material
    Sintered Iron
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514425308
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144253088
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    114 in
  • Torque Rating (in-lb)
    114 in-lbs
  • Transmissible Torque
    114 in-lbs
  • UPC_NO
    685144253088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)