Motion
L/AL090/095 OCT BRONZE 3/4

LOVEJOY INC
L/AL090/095 OCT BRONZE 3/4

68514411073 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
MI ITEM #00516435
MFR #L/AL090/095 OCT BRONZE 3/4
Price$64.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL090/095 OCT BRONZE 3/4

68514411073 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
MI ITEM #00516435
MFR #L/AL090/095 OCT BRONZE 3/4

Mfr description
L-090/L-095 BRONZE SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.41/each

Specifications

Dimensions

  • Coupling Size Code
    L090, L095
  • Outside Diameter
    2.1250 in
  • Weight
    0.22 lbs

Details

  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411073
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144110732
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    401 in
  • UPC_NO
    685144110732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)