Motion
L/AL090/095 VITON

LOVEJOY INC
L/AL090/095 VITON

68514410969 Jaw Coupling Spider & Element - Nitrile, Spider - Open Center, Straight Jaw
MI ITEM #00516438
MFR #L/AL090/095 VITON
Price$72.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL090/095 VITON

68514410969 Jaw Coupling Spider & Element - Nitrile, Spider - Open Center, Straight Jaw
MI ITEM #00516438
MFR #L/AL090/095 VITON

Mfr description
L/AL090/095-SPIDER-VITON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.50/each

Specifications

Dimensions

  • Coupling Size Code
    L090, L095
  • Element Thickness
    0.44 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.12 in
  • Weight
    0.04 lbs

Details

  • Compatible Hub Part Number
    L-090, L095
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514410969
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144109699
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    194 in
  • UPC_NO
    685144109699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)