Motion
L/AL099/100 OCT BRONZE 1.06

LOVEJOY INC
L/AL099/100 OCT BRONZE 1.06

68514411497 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
MI ITEM #00516445
MFR #L/AL099/100 OCT BRONZE 1.06
Price$93.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL099/100 OCT BRONZE 1.06

68514411497 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
MI ITEM #00516445
MFR #L/AL099/100 OCT BRONZE 1.06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.84/each

Specifications

Dimensions

  • Coupling Size Code
    L099, L100
  • Outside Diameter
    2.5400 in
  • Weight
    0.31 lbs

Details

  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411497
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144114976
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    792 in
  • UPC_NO
    685144114976

Overview

Mfr description
L-099/L-100 BRONZE SPIDER (OCT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text