Motion
L/AL110 OCT BRONZE 1 3/16

LOVEJOY INC
L/AL110 OCT BRONZE 1 3/16

Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw, 250 rpm
MI ITEM #00516449
MFR #L/AL110 OCT BRONZE 1 3/16
Price$112.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL110 OCT BRONZE 1 3/16

Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw, 250 rpm
MI ITEM #00516449
MFR #L/AL110 OCT BRONZE 1 3/16

Mfr description
L-110/AL-110 BRONZE SPIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.18/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter
    1.1875 in
  • Bore Length
    1.6800 in
  • Coupling Diameter
    3.3200 in | 84.32 mm
  • Coupling Overall Length
    4.2200 in, 107.18 mm
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3100 in
  • Weight
    0.68 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Horsepower @ 100 RPM
    3.6 hp
  • Hub Material
    Bronze
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411727
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144117274
  • Max Rpm
    250 rpm
  • Operating Temperature Range
    -40 to 450 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    2268 in
  • Torque Rating (in-lb)
    2268 in-lbs
  • Transmissible Torque
    2268 in-lbs
  • UPC_NO
    685144117274

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)