Motion
68514412004

LOVEJOY INC
68514412004

68514412004 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
MI ITEM #00516458
MFR #68514412004
Price$390.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514412004

68514412004 Jaw Coupling Spider & Element - Bronze, Spider - Open Center, Straight Jaw
MI ITEM #00516458
MFR #68514412004

Mfr description
L150-SPIDER OCT-BRONZE-1-1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$390.85/each

Specifications

Dimensions

  • Coupling Size Code
    L150
  • Outside Diameter
    3.7500 in
  • Weight
    1.44 lbs

Details

  • Element Material
    Bronze
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514412004
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144120045
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    3706 in
  • UPC_NO
    685144120045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)