Motion
L150 HYTREL

LOVEJOY INC
L150 HYTREL

68514411993 Jaw Coupling Spider & Element - Hytrel, Spider - Closed Center, Straight Jaw
MI ITEM #00516461
MFR #L150 HYTREL
Price$168.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 HYTREL

68514411993 Jaw Coupling Spider & Element - Hytrel, Spider - Closed Center, Straight Jaw
MI ITEM #00516461
MFR #L150 HYTREL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$168.63/each

Specifications

Dimensions

  • Coupling Size Code
    L150
  • Outside Diameter
    3.750 in
  • Weight
    0.26 lbs

Details

  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411993
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144119933
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    3708 in
  • UPC_NO
    685144119933

Overview

Mfr description
L150-SPIDER-HYTREL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text