Motion
L070U
L070U Urethane Spider with Hole
MI ITEM #00516476
MFR #L070U
Your Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L070U Urethane Spider with Hole
MI ITEM #00516476
MFR #L070U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.15/each(List $19.72)

Overview

Mfr description
L070U URETHANE SPIDER

Specifications

  • Coupling Size Code
    L070
  • Element Material
    Urethane
  • Element Type
    Spider - Open Center
  • Jaw Type
    Straight
  • Max Rpm
    14000 rpm
  • Element Durometer
    90A
  • Element Thickness
    0.50 in
  • Operating Temperature Range
    -30 °F to 160 °F °F
  • Outside Diameter
    1.36 in
  • Series
    L
  • Weight
    0.02 lbs
  • Material
    Urethane, Blue
  • Manufacturer Upc Number
    698672000222
  • UPC_NO
    698672000222
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text