Motion
L/AL090/095 OCT URE 7/8

LOVEJOY INC
L/AL090/095 OCT URE 7/8

Jaw Coupling Spider - Urethane, Open Center, Straight Jaw, Blue Color
MI ITEM #00516482
MFR #L/AL090/095 OCT URE 7/8
Price$27.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL090/095 OCT URE 7/8

Jaw Coupling Spider - Urethane, Open Center, Straight Jaw, Blue Color
MI ITEM #00516482
MFR #L/AL090/095 OCT URE 7/8

Mfr description
L/AL090/095-SPIDER OCT-URE-7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.37/each

Specifications

Dimensions

  • Coupling Size Code
    L090
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.04 lbs

Details

  • Color
    Blue
  • Compatible Hub Part Number
    L090
  • Element Durometer
    55 Shore D
  • Element Material
    Urethane
  • Element Type
    Open Center
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514411075
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144110756
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    216 in-lbs
  • UPC_NO
    685144110756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)