Motion
L/AL099/100 OCT HYTREL 1 1/32

LOVEJOY INC
L/AL099/100 OCT HYTREL 1 1/32

68514411486 Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw
MI ITEM #00516491
MFR #L/AL099/100 OCT HYTREL 1 1/32
Price$116.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL099/100 OCT HYTREL 1 1/32

68514411486 Jaw Coupling Spider & Element - Thermoplastic Elastomer (Hytrel), Spider - Open Center, Straight Jaw
MI ITEM #00516491
MFR #L/AL099/100 OCT HYTREL 1 1/32

Mfr description
L-099/L-100 HYTREL SPIDER (OCT)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.46/each

Specifications

Dimensions

  • Coupling Size Code
    L099, L100
  • Outside Diameter
    2.54 in
  • Weight
    0.06 lbs

Details

  • Element Material
    Thermoplastic Elastomer (Hytrel)
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514411486
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144114860
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    792 in
  • UPC_NO
    685144114860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)