Motion
SHL099/100
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #00516492
MFR #SHL099/100
Price$121.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Hytrel, Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #00516492
MFR #SHL099/100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.66/each

Specifications

Dimensions

  • Coupling Size Code
    ML099, ML100, MS099, MS100
  • Element Thickness
    3/4 in
  • Length Through Bore
    0.725 in
  • Outside Diameter
    2.531 in
  • Weight
    0.07 lbs

Details

  • Coupling Component
    Spider
  • Element Material
    Hytrel
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SHL
  • Torque Capacity
    1536 in
  • UPC_NO
    697950064154

Overview

Mfr description
SHL099/100 HYTREL COUPLING SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text