Motion
L/AL110 OCT URE 1 3/16

LOVEJOY INC
L/AL110 OCT URE 1 3/16

Jaw Coupling Spider & Element - Urethane, Open Center, Straight Jaw, 5000 rpm, Blue Color
MI ITEM #00516496
MFR #L/AL110 OCT URE 1 3/16
Price$128.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L/AL110 OCT URE 1 3/16

Jaw Coupling Spider & Element - Urethane, Open Center, Straight Jaw, 5000 rpm, Blue Color
MI ITEM #00516496
MFR #L/AL110 OCT URE 1 3/16

Mfr description
L/AL110-SPIDER OCT-URE-1-3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.89/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.1875 in
  • Bore Length
    1.6800 in
  • Coupling Diameter
    3.3200 in | 84.32 mm
  • Coupling Overall Length
    4.2200 in, 107.18 mm
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Hub Length
    1.6800 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.6800 in
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.3200 in
  • Weight
    0.14 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Color
    Blue
  • Compatible Hub Part Number
    L110
  • Element Durometer
    90-95 Shore A
  • Element Material
    Urethane
  • Element Type
    Open Center
  • Hub Material
    Aluminum
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514411729
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144117298
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -30 to 160 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    1188 in-lbs
  • Torque Rating (in-lb)
    1188 in-lbs
  • Transmissible Torque
    1188 in-lbs
  • UPC_NO
    685144117298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)