Motion
L150 OCT URE 1 1/4

LOVEJOY INC
L150 OCT URE 1 1/4

Jaw Coupling Spider - Urethane, Open Center, Straight Jaw, 5000 RPM, Blue Color
MI ITEM #00516501
MFR #L150 OCT URE 1 1/4
Price$155.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 OCT URE 1 1/4

Jaw Coupling Spider - Urethane, Open Center, Straight Jaw, 5000 RPM, Blue Color
MI ITEM #00516501
MFR #L150 OCT URE 1 1/4

Mfr description
L150-SPIDER OCT-URE-1-1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.23/each

Specifications

Dimensions

  • Coupling Size Code
    L150
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.7500 in
  • Weight
    0.22 lbs

Details

  • Color
    Blue
  • Compatible Hub Part Number
    L150
  • Element Durometer
    80 Shore A
  • Element Material
    Urethane
  • Element Type
    Open Center
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514412006
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144120069
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    1860 in-lbs
  • UPC_NO
    685144120069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)