Motion
L150U
L150U Urethane Spider
MI ITEM #00516503
MFR #L150U
Price$189.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L150U Urethane Spider
MI ITEM #00516503
MFR #L150U

Mfr description
L150U URETHANE SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.82/each

Specifications

Dimensions

  • Coupling Size Code
    L150
  • Element Thickness
    1.00 in
  • Outside Diameter
    3.725 in
  • Weight
    0.22 lbs

Details

  • Element Durometer
    90A
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672000260
  • Material
    Urethane, Blue
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -30 °F to 160 °F °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    698672000260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)