Motion
L095 9/16 NKW

LOVEJOY INC
L095 9/16 NKW

68514437239 Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, 0.5625 in Bore, Finished w/ Keyway & 1 SS, Sintered Iron
MI ITEM #00516559
MFR #L095 9/16 NKW
List Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L095 9/16 NKW

68514437239 Jaw Coupling Hub - Cplg Size: 095, Straight Jaw, 0.5625 in Bore, Finished w/ Keyway & 1 SS, Sintered Iron
MI ITEM #00516559
MFR #L095 9/16 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.65/each for your price

Overview

Mfr description
L095-HUB-9/16-NKW

Specifications

  • Coupling Size Code
    095
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.5625 in
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    2.1100 in
  • Length Through Bore
    1.0000 in
  • Hub End Diameter
    2.1100 in
  • Max Rpm
    9000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144372391
  • UPC_NO
    685144372390
  • Weight
    0.78 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text