Motion
L090 11T 16/32DP LLOC

LOVEJOY INC
L090 11T 16/32DP LLOC

68514438569 Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 11T Spline x .750 in Bore, Spline, Iron
MI ITEM #00516586
MFR #L090 11T 16/32DP LLOC
Your Price$152.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L090 11T 16/32DP LLOC

68514438569 Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 11T Spline x .750 in Bore, Spline, Iron
MI ITEM #00516586
MFR #L090 11T 16/32DP LLOC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.25/each(List $175.08)

Overview

Mfr description
L090-HUB-11T-16/32DP-LLOC

Specifications

  • Coupling Size Code
    L090
  • Bore Type
    Spline
  • Bore Diameter
    11T-16/32
  • Jaw Type
    Straight
  • Hub Material
    Iron
  • Outside Diameter
    2.1100 in
  • Length Through Bore
    0.8200 in
  • Coupling Overall Length
    2.1500 in
  • Hub End Diameter
    2.1 in, 2.11 in
  • Torque Capacity
    401 in
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144385697
  • Weight
    0.62 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text