Motion
L099 15T 16/32DP LLOC

LOVEJOY INC
L099 15T 16/32DP LLOC

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 13T-16/32 Bore, Spline, Iron Material
MI ITEM #00516596
MFR #L099 15T 16/32DP LLOC
Price$199.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L099 15T 16/32DP LLOC

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 13T-16/32 Bore, Spline, Iron Material
MI ITEM #00516596
MFR #L099 15T 16/32DP LLOC

Mfr description
L099-HUB-15T-16/32DP-LLOC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.21/each

Specifications

Dimensions

  • Bore Diameter
    13T-16/32
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    2.8400 in
  • Coupling Size
    L099
  • Coupling Size Code
    L099
  • Hub End Diameter
    2.54 in
  • Hub Length
    1.0600 in
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.22 lbs

Details

  • Bore Type
    Spline
  • Hub Material
    Iron
  • Hub Type
    Splined Bore
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    792 in
  • UPC_NO
    685144385741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)