Motion
68514441925

LOVEJOY INC
68514441925

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 20 mm Bore, Finished w/ Keyway & SS, Iron Material
MI ITEM #00516612
MFR #68514441925
Price$27.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514441925

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 20 mm Bore, Finished w/ Keyway & SS, Iron Material
MI ITEM #00516612
MFR #68514441925

Mfr description
L090-HUB-20MMH7-6X2.8MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.96/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Length
    0.8200 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Overall Length
    2.1500 in
  • Coupling Size
    L090
  • Coupling Size Code
    L090
  • Hub End Diameter
    2.1 in, 2.11 in
  • Hub Length
    0.8200 in
  • Keyway Size
    0.2362 x 0.1102 in
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.58 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    401 in
  • UPC_NO
    685144419255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)