Motion
L150 23T 16/32DP LLOC

LOVEJOY INC
L150 23T 16/32DP LLOC

68514437922 Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, Spline, Sintered Iron
MI ITEM #00516621
MFR #L150 23T 16/32DP LLOC
Your Price$270.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 23T 16/32DP LLOC

68514437922 Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, Spline, Sintered Iron
MI ITEM #00516621
MFR #L150 23T 16/32DP LLOC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.97/each(List $311.61)

Overview

Mfr description
L150-HUB-23T-16/32DP-LLOC

Specifications

  • Coupling Size Code
    150
  • Bore Type
    Spline
  • Bore Diameter
    23T-16/32
  • Jaw Type
    Straight
  • Hub Material
    Sintered Iron
  • Outside Diameter
    3.7500 in
  • Length Through Bore
    1.7500 in
  • Hub End Diameter
    3.7500 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144379221
  • UPC_NO
    685144379221
  • Weight
    4.15 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text