Motion
L190 15T 8/16DP LLOC

LOVEJOY INC
L190 15T 8/16DP LLOC

68514437933 Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 15T Spline x 1.000 in Bore, Spline, Iron
MI ITEM #00516631
MFR #L190 15T 8/16DP LLOC
Your Price$394.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 15T 8/16DP LLOC

68514437933 Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 15T Spline x 1.000 in Bore, Spline, Iron
MI ITEM #00516631
MFR #L190 15T 8/16DP LLOC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$394.83/each(List $454.05)

Overview

Mfr description
L190-HUB-15T-8/16DP-LLOC

Specifications

  • Coupling Size Code
    L190
  • Bore Type
    Spline
  • Bore Diameter
    15T-8/16
  • Jaw Type
    Straight
  • Hub Material
    Iron
  • Outside Diameter
    4.5000 in
  • Length Through Bore
    1.9400 in
  • Coupling Overall Length
    4.8600 in
  • Hub End Diameter
    4 in
  • Torque Capacity
    4680 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144379337
  • Weight
    6.20 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text