Motion
L225 STL 13T 8/16DP LLOC

LOVEJOY INC
L225 STL 13T 8/16DP LLOC

68514437940 Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, Spline, Cast Iron
MI ITEM #00516633
MFR #L225 STL 13T 8/16DP LLOC
Your Price$1,634.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 STL 13T 8/16DP LLOC

68514437940 Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, Spline, Cast Iron
MI ITEM #00516633
MFR #L225 STL 13T 8/16DP LLOC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,634.71/each(List $1,961.65)

Overview

Mfr description
L225-HUB-STL-13T-8/16DP-LLOC

Specifications

  • Coupling Size Code
    225
  • Bore Type
    Spline
  • Bore Diameter
    13T-8/16
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    5.0000 in
  • Length Through Bore
    2.1800 in
  • Hub End Diameter
    4.2500 in
  • Max Rpm
    4200 rpm
  • Screw Clamp Type
    Set Screw
  • Keyway Size
    No Keyway
  • Series
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144379405
  • UPC_NO
    685144379405
  • Weight
    8.02 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text