Motion
L225 STL 21T 16/32DP LLOC

LOVEJOY INC
L225 STL 21T 16/32DP LLOC

68514437938 Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 21T Spline x 1.000 in Bore, Spline, Cast Iron
MI ITEM #00516638
MFR #L225 STL 21T 16/32DP LLOC
Your Price$1,634.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 STL 21T 16/32DP LLOC

68514437938 Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 21T Spline x 1.000 in Bore, Spline, Cast Iron
MI ITEM #00516638
MFR #L225 STL 21T 16/32DP LLOC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,634.71/each(List $1,961.65)

Overview

Mfr description
L225-HUB-STL-21T-16/32DP-LLOC

Specifications

  • Coupling Size Code
    L225
  • Bore Type
    Spline
  • Bore Diameter
    21T-16/32
  • Jaw Type
    Straight
  • Hub Material
    Cast Iron
  • Outside Diameter
    5.0000 in
  • Length Through Bore
    2.1800 in
  • Coupling Overall Length
    5.3400 in
  • Hub End Diameter
    4-1/4 in
  • Torque Capacity
    6228 in
  • Max Rpm
    4200 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144379382
  • Weight
    9.10 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text