Motion
AG35
Amp-trap® Fuse - 35 A, 480V AC, Time Delay / Current Limiting, Ferrule Mount Type, G Class
MI ITEM #00516675
MFR #AG35
List Price$55.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 35 A, 480V AC, Time Delay / Current Limiting, Ferrule Mount Type, G Class
MI ITEM #00516675
MFR #AG35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.68/each for your price

Overview

Mfr description
AG35 FUSE CLASS G

Specifications

  • Fuse Type
    Time Delay / Current Limiting
  • Fuse Class
    G
  • Ampere Rating
    35 A
  • Product Type
    Fuses
  • Volt Rating
    480V AC
  • Overall Length
    2-1/4 in
  • Diameter
    .4063 in
  • Series
    AG
  • Blade Or Ferrule Length
    .5000 in
  • UL Approvals
    Standard 248-5
  • CSA Approval
    Standard C22.2 No.248.5
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    The Mersen Amp-Trap AG fuse series is a complete line of Class G fuses. AG fuses safely fit a wide variety of applications. Class G fuses are made in four physical sizes and provide superior branch-circuit protection for lighting, heating, and appliance circuits.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text