Motion
AJT1-1/2
Amp-trap 2000® Fuse - 1.5 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, J Class
MI ITEM #00516692
MFR #AJT1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap 2000® Fuse - 1.5 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, J Class
MI ITEM #00516692
MFR #AJT1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AJT1 1/2 FUSE CLASS J
  • Solid state SmartSpot indicator
  • Time delay for motor starting and transformer inrush
  • 300kA interrupting rating—self-certified, UL witnessed tests
  • Extremely current-limiting for low peak let-thru current
  • Most current-limiting UL class fuse
  • Small footprint requires less mounting space and allows smaller, more economical fuse blocks
  • Easy 2-to-1 selectivity for prevention of nuisance shutdowns
  • Unique Class J dimensions prevent replacement errors
  • Metal-embossed date and catalog number for traceability and lasting identification
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • High-grade silica filler ensures fast arc quenching

Specifications

  • Fuse Type
    Time Delay / Current Limiting
  • Fuse Class
    J
  • Ampere Rating
    1.5 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    2-1/4 in
  • Diameter
    .8125 in
  • Series
    AJT
  • UL Approvals
    Standard 248-8
  • CSA Approval
    Standard C22.2 No.248.8
  • IEC Approval
    Iec 269-2-1
  • Dc Listed Ul Approval
    Standard 198L
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Amp-Trap 2000® SmartSpot AJT fuses now provide a visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads. They require only half the mounting space needed for 600VAC class RK fuses. AJT’s time delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current limiting ability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text