Mersen Electrical Power AJT500
Mersen Electrical Power
AJT500
Amp-trap 2000® AJT500, 500A, 600V AC, Time Delay / Current Limiting, Blade Fuse
MI ITEM #00516740
MFR #AJT500
List Price
$1,221.49
/each
List Price
$1,221.49
/each
Amp-trap 2000® AJT500, 500A, 600V AC, Time Delay / Current Limiting, Blade Fuse
MI ITEM #00516740
MFR #AJT500
Mersen Electrical Power AJT500
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap 2000® AJT500, 500A, 600V AC, Time Delay / Current Limiting, Blade Fuse
MI ITEM #00516740
MFR #AJT500

Availability:
Factory Order
List Price
$1,221.49
/each
List Price
$1,221.49
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AJT500 FUSE CLASS J
  • Solid state SmartSpot indicator
  • Time delay for motor starting and transformer inrush
  • 300kA interrupting rating—self-certified, UL witnessed tests
  • Extremely current-limiting for low peak let-thru current
  • Most current-limiting UL class fuse
  • Small footprint requires less mounting space and allows smaller, more economical fuse blocks
  • Easy 2-to-1 selectivity for prevention of nuisance shutdowns
  • Unique Class J dimensions prevent replacement errors
  • Metal-embossed date and catalog number for traceability and lasting identification
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • High-grade silica filler ensures fast arc quenching

Specifications

Product Type
Fuses
Blade Height
2.0000 in
Blade Or Ferrule Length
2.1250 in
Blade Width
.3750 in
Body Type
Fiberglass
CSA Approval
Standard C22.2 No.248.8
Dc Listed Ul Approval
Standard 198L
Fuse Class
J, J
IEC Approval
Iec 269-2-1
Manufacturer Catalog
Manufacturer Product Page
Series
AJT, AJT
UL Approvals
Standard 248-8
Additional Details
Amp-Trap 2000® SmartSpot AJT fuses now provide a visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads. They require only half the mounting space needed for 600VAC class RK fuses. AJT’s time delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current limiting ability.
Ampere Rating
500 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data