Motion
ATMR7
Amp-trap® Fuse - 7 A, 600V AC, Fast Acting / Current Limiting, Ferrule Mount Type, CC Class
MI ITEM #00516820
MFR #ATMR7
Your Price$19.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 7 A, 600V AC, Fast Acting / Current Limiting, Ferrule Mount Type, CC Class
MI ITEM #00516820
MFR #ATMR7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.11/each(List $21.98)

Overview

Mfr description
ATMR7 FUSE CLASS CC
  • Amp-trap® ATMR fuses, in the Class CC family, are the smallest dimension 600V AC/DC fuses suitable for branch circuit protection
  • The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes
  • ATMR’s rejection dimensions prevent substitution by lesser rated fuses
  • These fast acting fuses give current limiting protection to general circuits
  • Rejection style design prevents replacement errors when used with recommended fuse blocks
  • Versatile design for individual component and branch circuit protection

Specifications

  • Fuse Type
    Fast Acting / Current Limiting
  • Fuse Class
    CC
  • Ampere Rating
    7 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    1-1/2 in
  • Diameter
    .4063 in
  • Series
    ATMR
  • UL Approvals
    Standard 248-4
  • CSA Approval
    Standard C22.2 No.248.4
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule
  • Additional Details
    Amp-Trap® ATMR fuses (in the Class CC family), are the smallest dimension 600V AC/DC fuses suitable for branch circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR’s rejection dimensionsprevent substitution by lesser rated fuses. These fast acting fuses give current limiting protection to general circuits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text