Motion
ATQR1/4
Amp-trap 2000® Fuse - 0.25 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, CC Class
MI ITEM #00516822
MFR #ATQR1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap 2000® Fuse - 0.25 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, CC Class
MI ITEM #00516822
MFR #ATQR1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATQR1/4 FUSE CLASS CC
  • ATQR small-dimension fuses feature time delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads
  • Time delay for control transformer inrush loads without nuisance opening
  • Highly current-limiting for low peak let-thru current
  • Rejection-style design prevents replacement errors (when used with recommended fuse blocks)
  • Metal-embossed date and catalog number for traceability and lasting identification
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • High-grade silica filler ensures fast arc quenching and high current limitation

Specifications

  • Fuse Type
    Time Delay / Current Limiting
  • Fuse Class
    CC
  • Ampere Rating
    0.25 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    1-1/2 in
  • Diameter
    .4063 in
  • Series
    ATQR
  • UL Approvals
    Standard 248-4
  • CSA Approval
    Standard C22.2 No.248.4
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule
  • Additional Details
    ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen’s ATQR fuses provide superior protection for the branch circuits of electrical distribution systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text