Motion
A055B3D0R0-900E
Amp-trap® Fuse - 900 A, 5500V AC, Current Limiting, Bolt-In Mount Type, E-Rated Class
MI ITEM #00516855
MFR #A055B3D0R0-900E
List Price$14,281.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 900 A, 5500V AC, Current Limiting, Bolt-In Mount Type, E-Rated Class
MI ITEM #00516855
MFR #A055B3D0R0-900E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,281.69/each for your price

Overview

Mfr description
A055B3DORO-900E MED VOLTAGE FUSE

Specifications

  • Fuse Type
    Current Limiting
  • Fuse Class
    E-Rated
  • Ampere Rating
    900 A
  • Product Type
    Fuses
  • Volt Rating
    5500V AC
  • Overall Length
    22-3/8 in
  • Diameter
    3.0000 in
  • Series
    A055B
  • UL Approvals
    Jeeg
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Bolt-In
  • Additional Details
    These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 inch diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text