Motion
A055C1D0R0-20E
Fuse - 20 A, 5500V AC, Current Limiting, Clip-Lock Mount Type, E-Rated Class
MI ITEM #00516858
MFR #A055C1D0R0-20E
List Price$2,411.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 20 A, 5500V AC, Current Limiting, Clip-Lock Mount Type, E-Rated Class
MI ITEM #00516858
MFR #A055C1D0R0-20E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,411.87/each for your price

Overview

Mfr description
A055C1DORO-20E MED VOLTAGE FUSE

Specifications

  • Fuse Type
    Current Limiting
  • Fuse Class
    E-Rated
  • Ampere Rating
    20 A
  • Product Type
    Fuses
  • Volt Rating
    5500V AC
  • Overall Length
    22-13/16 in
  • Diameter
    3.0000 in
  • Series
    CL-14
  • UL Approvals
    Jeeg
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Clip-Lock
  • Additional Details
    Mersen Amp-Trap fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These general purpose current limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double or triple barrels 3 inch diameter (size D) and mount in unique cam locking clips for superior connections as well as easy installation and replacement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text