Motion
A055F1C0R0-50E
Fuse - 50 A, 5500V AC, Current Limiting, Bolt-In Mount Type, E-Rated Class
MI ITEM #00516883
MFR #A055F1C0R0-50E
List Price$2,238.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 50 A, 5500V AC, Current Limiting, Bolt-In Mount Type, E-Rated Class
MI ITEM #00516883
MFR #A055F1C0R0-50E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,238.46/each for your price

Overview

Mfr description
A055F1CORO-50E MED VOLTAGE FUSE

Specifications

  • Fuse Type
    Current Limiting
  • Fuse Class
    E-Rated
  • Ampere Rating
    50 A
  • Product Type
    Fuses
  • Volt Rating
    5500V AC
  • Overall Length
    14.1094 in
  • Diameter
    2.0000 in
  • Series
    Ferrule Mount
  • UL Approvals
    Jeeg
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Bolt-In
  • Additional Details
    Mersen fuses for the protection of transformers and distribution lines deliver overloadand short circuit protection. These current-limiting fuses will melt at current that canbe as low as 1.7 times the fuse current ratings up to its maximum interrupting rating.These fuses are designed to withstand the transformer magnetizing inrush current.They have 2 (size C), 3 (size D) and 4 (size E) inch diameter barrels with ferrules andare mounted in spring reinforced clips.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text