Motion
A072B1DAR0-12R
Amp-trap® Fuse - 12 A, 7200V AC, Current Limiting, Blade Mount Type, R-Rated Class
MI ITEM #00516921
MFR #A072B1DAR0-12R
List Price$6,897.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 12 A, 7200V AC, Current Limiting, Blade Mount Type, R-Rated Class
MI ITEM #00516921
MFR #A072B1DAR0-12R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,897.35/each for your price

Overview

Mfr description
A072B1DARO-12R MED VOLTAGE FUSE

Specifications

  • Fuse Type
    Current Limiting
  • Fuse Class
    R-Rated
  • Ampere Rating
    12 A
  • Product Type
    Fuses
  • Volt Rating
    7200V AC
  • Overall Length
    15-7/8 in
  • Diameter
    76 mm
  • Series
    A072B
  • UL Approvals
    Recognized
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Blade
  • Additional Details
    R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses are single, double, triple or quadruple barrels 3 inches diameter with end mounts designed for bolting directly to equipment bus or terminal pads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text