Motion
A072F1D0R0-4R
Fuse - 4 A, 7200V AC, Current Limiting, Ferrule Mount Type, R-Rated Class
MI ITEM #00516926
MFR #A072F1D0R0-4R
List Price$3,818.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 4 A, 7200V AC, Current Limiting, Ferrule Mount Type, R-Rated Class
MI ITEM #00516926
MFR #A072F1D0R0-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,818.20/each for your price

Overview

Mfr description
A072F1DORO-4R MED VOLTAGE FUSE

Specifications

  • Fuse Type
    Current Limiting
  • Fuse Class
    R-Rated
  • Ampere Rating
    4 A
  • Product Type
    Fuses
  • Volt Rating
    7200V AC
  • Overall Length
    15-7/8 in
  • Diameter
    76 mm
  • Series
    A072F
  • UL Approvals
    Recognized
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule
  • Additional Details
    Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text