Motion
A100P60-4
Amp-trap® Fuse - 60 A, 1000V AC, 750V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00517090
MFR #A100P60-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 60 A, 1000V AC, 750V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00517090
MFR #A100P60-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A100P60-4 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    60 A
  • Product Type
    Fuses
  • Volt Rating
    1000V AC, 750V DC
  • Overall Length
    5 in
  • Diameter
    1.0000 in
  • Series
    A100P
  • UL Approvals
    Guide No. Jfhr2
  • Dc Listed Ul Approval
    Gould Electronics Certified
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Blade
  • Additional Details
    A100P Amp-Trap® Form 101 Semiconductor protection fuses are rated 1000V, extending the range of protection for UPS systems, AC and DC drives, reduced voltage motor starters and similar applications where lower I2t and superior reliability are needed. With ratings from 15 through 1000 amperes, a wide range of high voltage applications can be served.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text