Overview
Mfr description
A100P300-4 SEMICONDUCTOR FUSE
Specifications
- Fuse TypeFast Acting
- Fuse ClassSemiconductor
- Ampere Rating300 A
- Product TypeFuses
- Volt Rating1000V AC, 750V DC
- Overall Length5.7188 in
- Diameter2.0000 in
- SeriesA100P
- UL ApprovalsGuide No. Jfhr2
- Dc Listed Ul ApprovalGould Electronics Certified
- Manufacturer Product Page
- Manufacturer Catalog
- 2D Drawings
- Mounting TypeBlade
- Additional DetailsA100P Amp-Trap® Form 101 Semiconductor protection fuses are rated 1000V, extending the range of protection for UPS systems, AC and DC drives, reduced voltage motor starters and similar applications where lower I2t and superior reliability are needed. With ratings from 15 through 1000 amperes, a wide range of high voltage applications can be served.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data