Motion
A120X3-1
Amp-trap® Fuse - 3 A, 1200V AC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00517111
MFR #A120X3-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 3 A, 1200V AC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00517111
MFR #A120X3-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A120X3-1 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    3 A
  • Product Type
    Fuses
  • Volt Rating
    1200V AC
  • Overall Length
    4-5/8 in
  • Diameter
    .8125 in
  • Series
    A120X
  • Dc Listed Ul Approval
    Gould Electronics Certified
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule
  • Additional Details
    A120X Amp-Trap® Form 101 Semiconductor Protection fuses, rated 1/2A through 30A, 1200VAC are popular for use in traction drive auxiliary circuits and similar applications. A120X fuses are also suitable for use on 1000VDC auxiliary circuits with low time constants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text