Motion
A13X50-4
Amp-trap® Fuse - 50 A, 130V AC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00517128
MFR #A13X50-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 50 A, 130V AC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00517128
MFR #A13X50-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A13X50-4 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    50 A
  • Product Type
    Fuses
  • Volt Rating
    130V AC
  • Overall Length
    2 in
  • Diameter
    .8125 in
  • Series
    A13X
  • UL Approvals
    Recognized
  • Dc Listed Ul Approval
    Standard 198L
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    A13X Amp-trap® Form 101 Semiconductor Protection fuses, were designed for the specific protection of diodes and other semiconductor devices rated 130VAC or less. A13X fuses are very small for their ampere ratings, especially the hockey-puck type in the higher ampere ratings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text