Motion
A2K6R
Fuse - 6 A, 250V AC, Fast Acting / Current Limiting, Ferrule Mount Type, RK1 Class
MI ITEM #00517395
MFR #A2K6R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 6 A, 250V AC, Fast Acting / Current Limiting, Ferrule Mount Type, RK1 Class
MI ITEM #00517395
MFR #A2K6R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A2K6R FAST ACTING FUSE

Specifications

  • Fuse Type
    Fast Acting / Current Limiting
  • Fuse Class
    RK1
  • Ampere Rating
    6 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    2 in
  • Diameter
    .5625 in
  • Series
    A2K-R
  • UL Approvals
    Standard 248-12
  • CSA Approval
    Standard C22.2 No.248.12
  • Body Type
    Fiberglass
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Current-limiting A2K fuses provide excellent protection where high available short circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text