Motion
A2Y125-3
Fuse - 125 A, 250V AC, 500V DC, Current Limiting, Blade Mount Type, K Class
MI ITEM #00517506
MFR #A2Y125-3
List Price$898.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 125 A, 250V AC, 500V DC, Current Limiting, Blade Mount Type, K Class
MI ITEM #00517506
MFR #A2Y125-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$898.28/each for your price

Overview

Mfr description
A2Y125-3 FAST ACTING FUSE

Specifications

  • Fuse Type
    Current Limiting
  • Fuse Class
    K
  • Ampere Rating
    125 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC, 500V DC
  • Overall Length
    7-1/8 in
  • Diameter
    1.5000 in
  • Series
    A2Y
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    Form 600 fuses are the original current limiting fuses, pre-dating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text