Motion
A240T2E
Amp-trap® Fuse - 2 A, 2400V AC, Current Limiting, Ferrule Mount Type, E-Rated Class
MI ITEM #00517661
MFR #A240T2E
List Price$380.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 2 A, 2400V AC, Current Limiting, Ferrule Mount Type, E-Rated Class
MI ITEM #00517661
MFR #A240T2E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$380.55/each for your price

Overview

Mfr description
A240T2E POTENTIAL TRANS FUSE

Specifications

  • Fuse Type
    Current Limiting
  • Fuse Class
    E-Rated
  • Ampere Rating
    2 A
  • Product Type
    Fuses
  • Volt Rating
    2400V AC
  • Overall Length
    4-5/8 in
  • Diameter
    .8125 in
  • Series
    A240T-E
  • Blade Or Ferrule Length
    .6250 in
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Indicator
    No
  • Fuse Interrupt Rating
    50kA (Sym.) at 2400VAC
  • Element
    Single
  • Mounting Type
    Ferrule
  • Additional Details
    PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text