Motion
A25X8-1
Amp-trap® Fuse - 8 A, 300V AC, Fast Acting / Current Limiting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00517671
MFR #A25X8-1
List Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 8 A, 300V AC, Fast Acting / Current Limiting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00517671
MFR #A25X8-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.08/each for your price

Overview

Mfr description
A25X8-1 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting / Current Limiting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    8 A
  • Product Type
    Fuses
  • Volt Rating
    300V AC
  • Overall Length
    2 in
  • Diameter
    .5625 in
  • Series
    A25X
  • UL Approvals
    Guide No. Jfhr2
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    A25X Amp-trap® Form 101 Semiconductor protection fuses were designed for heavy duty rectifiers, such as those used in the electro chemical industry. Originally designed for diode protection, A25X fuses have been particularly reliable in heavy duty applications of many types.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text