Motion
A25X80-4
Amp-trap® Fuse - 80 A, 250V AC, Fast Acting / Current Limiting, Blade Mount Type, Semiconductor Class
MI ITEM #00517677
MFR #A25X80-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 80 A, 250V AC, Fast Acting / Current Limiting, Blade Mount Type, Semiconductor Class
MI ITEM #00517677
MFR #A25X80-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A25X80-4 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting / Current Limiting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    80 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    3-1/8 in
  • Diameter
    1.2188 in
  • Series
    A25X
  • Blade Height
    1.0000 in
  • Blade Width
    .1900 in
  • UL Approvals
    Guide No. Jfhr2
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    A25X Amp-trap® Form 101 Semiconductor protection fuses were designed for heavy duty rectifiers, such as those used in the electro chemical industry. Originally designed for diode protection, A25X fuses have been particularly reliable in heavy duty applications of many types.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text