Motion
A3T125
Fuse - 125 A, 300V AC, 160V DC, Fast Acting / Current Limiting, Blade Mount Type, T Class
MI ITEM #00517786
MFR #A3T125
List Price$113.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 125 A, 300V AC, 160V DC, Fast Acting / Current Limiting, Blade Mount Type, T Class
MI ITEM #00517786
MFR #A3T125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.46/each for your price

Overview

Mfr description
A3T125 FAST ACTING FUSE

Specifications

  • Fuse Type
    Fast Acting / Current Limiting
  • Fuse Class
    T
  • Ampere Rating
    125 A
  • Product Type
    Fuses
  • Volt Rating
    300V AC, 160V DC
  • Overall Length
    2-7/16 in
  • Diameter
    1.0625 in
  • Series
    A3T
  • UL Approvals
    Standard 248-15
  • CSA Approval
    Standard C22.2 No. 248.15
  • Dc Listed Ul Approval
    Standard 198L
  • Body Type
    Melamine
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Blade
  • Additional Details
    Fast acting A3T Class T fuses combine two highly desirable features (high current limitation) and (small physical size). Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text