Motion
A4BQ5000
Amp-trap 2000® Fuse - 5000 A, 600V AC, Time Delay / Current Limiting, Blade Mount Type, L Class
MI ITEM #00517987
MFR #A4BQ5000
Price$10,659.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap 2000® Fuse - 5000 A, 600V AC, Time Delay / Current Limiting, Blade Mount Type, L Class
MI ITEM #00517987
MFR #A4BQ5000

Mfr description
A4BQ5000 CLASS L FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,659.11/each

Specifications

Dimensions

  • Blade Height
    5.2500 in
  • Blade Or Ferrule Length
    3.4688 in
  • Blade Width
    1.0000 in
  • Diameter
    6.2500 in
  • Overall Length
    10-3/4 in

Details

  • 2D Drawings
  • Additional Details
    Amp-Trap 2000® A4BQ fuses are 20% more current limiting than any other class L fuses on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ’s built-in, 4-second time delay characteristic (at 500% of rated current), accommodates harmless inrush currents without nuisance opening
  • Ampere Rating
    5000 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.10 (601-6000A)
  • Dc Listed Ul Approval
    Standard 198L (601-3000A)
  • Fuse Class
    L
  • Fuse Type
    Time Delay / Current Limiting
  • IEC Approval
    Iec 269-2-1
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    A4BQ
  • UL Approvals
    Standard 248-10 (601-6000A)
  • Volt Rating
    600V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)