Mersen Electrical Power A4BT1000
Mersen Electrical Power
A4BT1000
A4BT1000, 1000A, 600V AC, 500V DC, Time Delay / Current Limiting, Blade Fuse
MI ITEM #00518014
MFR #A4BT1000
Quote Required
This product requires a Quote Request
A4BT1000, 1000A, 600V AC, 500V DC, Time Delay / Current Limiting, Blade Fuse
MI ITEM #00518014
MFR #A4BT1000
Mersen Electrical Power A4BT1000
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A4BT1000, 1000A, 600V AC, 500V DC, Time Delay / Current Limiting, Blade Fuse
MI ITEM #00518014
MFR #A4BT1000

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
A4BT1000 CLASS L FUSE

Specifications

Fuse Type
Time Delay / Current Limiting
Fuse Class
L
Mounting Type
Blade
Ampere Rating
1000 A
Volt Rating
600V AC, 500V DC
Overall Length
10.7500 in - 10-3/4 in
Diameter
2.5000 in - 2-1/2 in
Series
A4BT
Blade Or Ferrule Length
3.4688 in
Blade Height
2.0000 in
Blade Width
.3750 in
UL Approvals
Standard 248-10
CSA Approval
Standard C22.2 No.248.10
DC Listed UL Approval
Standard 198L
Body Type
Melamine
Manufacturer Product Page
Manufacturer Catalog
2D Drawings

Compliance & Safety Data

Click on an icon to learn more