Motion
A4BY3500
Fuse - 3500 A, 600V AC, Time Delay / Current Limiting, Blade Mount Type, L Class
MI ITEM #00518099
MFR #A4BY3500
List Price$9,782.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 3500 A, 600V AC, Time Delay / Current Limiting, Blade Mount Type, L Class
MI ITEM #00518099
MFR #A4BY3500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,782.76/each for your price

Overview

Mfr description
A4BY3500 CLASS L FUSE

Specifications

  • Fuse Type
    Time Delay / Current Limiting
  • Fuse Class
    L
  • Ampere Rating
    3500 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    10-3/4 in
  • Diameter
    5.7500 in
  • Series
    A4BY
  • Blade Or Ferrule Length
    3.4688 in
  • Blade Height
    4.7500 in
  • Blade Width
    .7500 in
  • UL Approvals
    Standard 248-10
  • CSA Approval
    Standard C22.2 No.248.10
  • IEC Approval
    Iec 269-2-1
  • Dc Listed Ul Approval
    Standard 198L
  • Body Type
    Melamine
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    When it comes to protecting service entrance equipment, feeder circuits, and circuit breakers, A4BY fuses are the industry’s favorite. The A4BY is a 100% rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time-delay at 500% rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text