Motion
A4J1
Fuse - 1 A, 600V AC, 300V DC, Fast Acting, Ferrule Mount Type, J Class
MI ITEM #00518115
MFR #A4J1
List Price$88.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1 A, 600V AC, 300V DC, Fast Acting, Ferrule Mount Type, J Class
MI ITEM #00518115
MFR #A4J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.58/each for your price

Overview

Mfr description
A4J1 FAST ACTING FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    J
  • Ampere Rating
    1 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC, 300V DC
  • Overall Length
    2-1/4 in
  • Diameter
    .8125 in
  • Series
    A4J
  • UL Approvals
    Standard 248-8
  • CSA Approval
    Standard C22.2 No.248.8
  • IEC Approval
    Iec 269-2-1
  • Dc Listed Ul Approval
    Standard 198L
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule
  • Additional Details
    A4J Class J fuses deliver excellent current limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current limiting capability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text