Motion
A480T1E
Amp-trap® Fuse - 1 A, 5500V AC, Current Limiting, E-Rated Class
MI ITEM #00518224
MFR #A480T1E
Price$393.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 1 A, 5500V AC, Current Limiting, E-Rated Class
MI ITEM #00518224
MFR #A480T1E

Mfr description
A480T1E POTENTIAL TRANS FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.41/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    .6250 in
  • Diameter
    8125.0000 in
  • Fuse Diameter Range
    0.8110 in | 20.60 mm
  • Overall Diameter
    0.8110 in, 20.60 mm
  • Overall Length
    5.6250 in

Details

  • Additional Details
    PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A.
  • Amperage
    1 A
  • Ampere Rating
    1 A
  • Amps
    1 A
  • Body Style
    Ferrule
  • Body Type
    Fiberglass
  • Element
    Single
  • Fits Fuse Block Style
    Clip
  • Fuse Amps
    1 A
  • Fuse Class
    E-Rated
  • Fuse Interrupt Rating
    50kA (Sym.) at 4800VAC
  • Fuse Rating
    1 A
  • Fuse Type
    Current Limiting
  • In Line Fuseholder
    No
  • Indicator
    No
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Copper, GMG
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A480T-E
  • Standards
    RoHS Compliant
  • Standards Met
    RoHS Compliant
  • Type
    Fuse
  • Volt Rating
    5500V AC
  • Voltage
    4800 V ac
  • Voltage Rating
    4800 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)