Motion
A50QS100-4R
Amp-trap® Fuse - 100 A, 500V AC, 500V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00518235
MFR #A50QS100-4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 100 A, 500V AC, 500V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00518235
MFR #A50QS100-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A50QS100-4R SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    100 A
  • Product Type
    Fuses
  • Volt Rating
    500V AC, 500V DC
  • Overall Length
    3-5/8 in
  • Diameter
    1.0000 in
  • Series
    A50QS
  • UL Approvals
    Guide No. Jfhr2
  • Dc Listed Ul Approval
    Standard 198L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    A50QS Amp-Trap® Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features, lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text