Motion
A6D1/10R
Fuse - 0.1 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, RK1 Class
MI ITEM #00518253
MFR #A6D1/10R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.1 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, RK1 Class
MI ITEM #00518253
MFR #A6D1/10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A6D1/10R TIME DELAY FUSE
  • The best choice for upgrading existing applications of 600 amps and less, the A6D offers excellent current-limiting performance for short circuits and time delay for overloads
  • Its dimensions allow for simple upgrades of existing Class H, Class K and Class RK5 fuses
  • When it comes to low current-limiting thresholds and low let-through energies, there is no better alternative than the A6D
  • When applied so that the fuses will be current limiting for arc fault currents, incident energy at working distances of 18” are typically less than 0.25 cal/cm²
  • Certified by starter manufacturers to provide Type “2” (No-Damage) short circuit protection for NEMA starters

Specifications

  • Fuse Type
    Time Delay / Current Limiting
  • Fuse Class
    RK1
  • Ampere Rating
    0.1 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    5 in
  • Diameter
    .8125 in
  • Series
    A6D-R
  • UL Approvals
    Standard 248-12
  • CSA Approval
    Standard C22.2 No.248.12
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    The Amp-Trap 2000® SmartSpot® A2D-R and A6D-R fuses feature a visual open fuse indicator and provide IEC Type 2 No Damage protection to main, feeder, and branch circuits for all types of loads. With time-delay characteristics for handling harmless in-rush currents, current-limiting ability and a wide range of ratings (from 1 to 600Amperes), A2D-R and A6D-R fuses give excellent protection for all your applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text