Mersen Electrical Power A6D1-6/10R
Mersen Electrical Power
A6D1-6/10R
SMARTSPOT INDICATOR AMP-TRAP 2000® A6D1-6/10R, 1.6A, 600V AC, Time Delay / Current Limiting, Ferrule Fuse
MI ITEM #00518288
MFR #A6D1-6/10R
List Price
$73.11
/each
List Price
$73.11
/each
SMARTSPOT INDICATOR AMP-TRAP 2000® A6D1-6/10R, 1.6A, 600V AC, Time Delay / Current Limiting, Ferrule Fuse
MI ITEM #00518288
MFR #A6D1-6/10R
Mersen Electrical Power A6D1-6/10R
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMARTSPOT INDICATOR AMP-TRAP 2000® A6D1-6/10R, 1.6A, 600V AC, Time Delay / Current Limiting, Ferrule Fuse
MI ITEM #00518288
MFR #A6D1-6/10R

Availability:
Factory Order
List Price
$73.11
/each
List Price
$73.11
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
A6D1 6/10R TIME DELAY FUSE
  • The best choice for upgrading existing applications of 600 amps and less, the A6D offers excellent current-limiting performance for short circuits and time delay for overloads
  • Its dimensions allow for simple upgrades of existing Class H, Class K and Class RK5 fuses
  • When it comes to low current-limiting thresholds and low let-through energies, there is no better alternative than the A6D
  • When applied so that the fuses will be current limiting for arc fault currents, incident energy at working distances of 18” are typically less than 0.25 cal/cm²
  • Certified by starter manufacturers to provide Type “2” (No-Damage) short circuit protection for NEMA starters

Specifications

Ampere Rating
1.6 A
Body Type
Fiberglass
CSA Approval
Standard C22.2 No.248.12
Diameter
0.8125 in - 13/16 in
Fuse Class
RK1, RK1
Fuse Type
Time Delay / Current Limiting
Manufacturer Catalog
Manufacturer Product Page
Mounting Type
Ferrule
Overall Length
5.0000 in - 5 in
Series
A6D-R, A6D-R
UL Approvals
Standard 248-12
Volt Rating
600V AC
Additional Details
The Amp-Trap 2000® SmartSpot® A2D-R and A6D-R fuses feature a visual open fuse indicator and provide IEC Type 2 No Damage protection to main, feeder, and branch circuits for all types of loads. With time-delay characteristics for handling harmless in-rush currents, current-limiting ability and a wide range of ratings (from 1 to 600Amperes), A2D-R and A6D-R fuses give excellent protection for all your applications.
Ampere Rating
1.6 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data